Learn More
Fisherbrand™ Glass Conical Separating Funnel with PTFE Stopcock
Manufactured from Borosilicate Glass and ISO 4800 Certified. Fisherbrand™ Glass Conical Separating Funnel with PTFE Stopcock is supplied with a glass and plastic stopper. Available with interchangeable glass or PTFE stopcock.
£113.00 - £225.00
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | ISO 4800 |
Quantity | 1PK |
Stopcock | PTFE |
Stopper Material | Glass, Plastic |
Product Code | Brand | Capacity (Metric) | Stopper Number | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Stopper Number | Price | Quantity & Availability | |||||
11502792
|
Fisherbrand™
FB51744 |
1000 mL | 29/32 |
£225.00
Each |
In Stock
Log in to see stock. ![]() |
|||||
11572782
|
Fisherbrand™
FB51741 |
100 mL | 19/26 |
£124.00
Each |
Estimated Shipment: 29-07-2025
Log in to see stock. |
|||||
11582782
|
Fisherbrand™
FB51742 |
250 mL | 24/29 |
£152.00
Each |
In Stock
Log in to see stock. ![]() |
|||||
11592782
|
Fisherbrand™
FB51743 |
500 mL | 24/29 |
£186.00
Each |
In Stock
Log in to see stock. ![]() |
|||||
11562782
|
Fisherbrand™
FB51740 |
50 mL | 19/26 |
£113.00
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
Manufactured from Borosilicate Glass and ISO 4800 Certified. Fisherbrand™ Glass Conical Separating Funnel with PTFE Stopcock is supplied with a glass and plastic stopper. Available with interchangeable glass or PTFE stopcock.
- Manufactured from Borosilicate Glass
- ISO 4800 Certified
- Supplied with a glass and plastic stopper
- Available with interchangeable glass or PTFE stopcock
Specifications
Borosilicate Glass | |
1PK | |
Glass, Plastic |
ISO 4800 | |
PTFE | |
Separatory Funnel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.