Learn More
Fisherbrand™ Glass Conical Separating Funnel with PTFE Stopcock
Manufactured from Borosilicate Glass and ISO 4800 Certified. Fisherbrand™ Glass Conical Separating Funnel with PTFE Stopcock is supplied with a glass and plastic stopper. Available with interchangeable glass or PTFE stopcock.
Brand: Fisherbrand™ FB51743
81.05 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
Manufactured from Borosilicate Glass and ISO 4800 Certified. Fisherbrand™ Glass Conical Separating Funnel with PTFE Stopcock is supplied with a glass and plastic stopper. Available with interchangeable glass or PTFE stopcock.
- Manufactured from Borosilicate Glass
- ISO 4800 Certified
- Supplied with a glass and plastic stopper
- Available with PTFE stopcock
Specifications
500 mL | |
ISO 4800 | |
PTFE | |
24/29 |
Borosilicate Glass | |
1PK | |
Glass, Plastic | |
Separatory Funnel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.