missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Conical Separating Funnel with PTFE Stopcock

Manufactured from Borosilicate Glass and ISO 4800 Certified. Fisherbrand™ Glass Conical Separating Funnel with PTFE Stopcock is supplied with a glass and plastic stopper. Available with interchangeable glass or PTFE stopcock.

Brand:  Fisherbrand™ FB51744

131.72 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11502792

  • £225.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Manufactured from Borosilicate Glass and ISO 4800 Certified. Fisherbrand™ Glass Conical Separating Funnel with PTFE Stopcock is supplied with a glass and plastic stopper. Available with interchangeable glass or PTFE stopcock.

  • Manufactured from Borosilicate Glass
  • ISO 4800 Certified
  • Supplied with a glass and plastic stopper
  • Available with interchangeable glass or PTFE stopcock
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1000 mL
ISO 4800
PTFE
29/32
Borosilicate Glass
1PK
Glass, Plastic
Separatory Funnel
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Browse exclusive prices for our academic customers
    Promo Code: 25081

    Expires2025-12-31

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24163

    Expires2025-04-30

    Days

    4

    Hours

    11

    Minutes

    0

    Seconds

    13
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/04/2025 and 30/04/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    4

    Hours

    11

    Minutes

    0

    Seconds

    13
  • Multiple Manufacturers
    Get amazing savings on products for your analyses
    Promo Code: 24135

    Expires2025-07-13

    Days

    79

    Hours

    11

    Minutes

    0

    Seconds

    13
  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
  • Multiple Manufacturers
    Stock up on lab beakers, flasks and more before these deals disappear.
    Promo Code24123

    Expires2025-06-14

    New Offer
    Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Glass Conical Separating Funnel with PTFE Stopcock > Capacity: 1000mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.