missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass-Encased Stir Bar
Use with very abrasive media that may erode PTFE. The glass-encased magnetic stir bar is cylindrical for a wide variety of uses.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.04000kg
Description
- Stable, general-purpose magnetic stir bar
- Use with very abrasive media that may erode PTFE
- Autoclavable
Specifications
8 mm | |
Clear | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Cylinder |
Glass encapsulated Alnico V magnet core | |
5/Pk. | |
Yes | |
60 mm |