missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass-Encased Stir Bar
Use with very abrasive media that may erode PTFE. The glass-encased magnetic stir bar is cylindrical for a wide variety of uses.
£25.65 - £39.10
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | Clear |
Description | Glass encapsulated Alnico V magnet core |
Quantity | 5/Pk. |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
11537792
|
Fisherbrand™
|
6 mm | 5 mm |
£25.65
Pack of 5 |
In Stock
Log in to see stock. |
||||
11567792
|
Fisherbrand™
|
25 mm | 6 mm |
£29.21
Pack of 5 |
In Stock
Log in to see stock. |
||||
11848902
|
Fisherbrand™
|
45 mm | 8 mm |
£32.10
Pack of 5 |
In Stock
Log in to see stock. |
||||
11858902
|
Fisherbrand™
|
60 mm | 8 mm |
£39.10
Pack of 5 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
11547792
|
Fisherbrand™
|
12 mm | 5 mm |
£26.40
Pack of 5 |
In Stock
Log in to see stock. |
||||
11557792
|
Fisherbrand™
|
19 mm | 5 mm |
£27.45
Pack of 5 |
In Stock
Log in to see stock. |
||||
Description
- Stable, general-purpose magnetic stir bar
- Use with very abrasive media that may erode PTFE
- Autoclavable
Specifications
Yes | |
Clear | |
5/Pk. |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Glass encapsulated Alnico V magnet core | |
Cylinder |