missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Glass-Fiber Reinforced ETFE Screw Joints

Use these screw joints for connecting equipment and fittings with GL threads to hard-walled tubing or tubes made of glass, plastic or metal. Bohlender™ BOLA™ Glass-Fiber Reinforced ETFE Screw Joints are ideal for fixing probes, thermometers, dip tubes or cables in reaction vessels. Ideal for use in aggressive ambiance.

Brand:  Bohlender™ D590-30

 View more versions of this product

Product Code. 10489381

  • £29.30 / Each
Estimated Shipment: 24-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Red glass-fiber reinforced ETFE screw cap
  • Inner parts: ETFE V-ring, FKM O-ring, PTFE tapered ring and sealing ring
  • For tubing diameters under 3mm (not exposed to the medium)
  • Very good chemical resistance
  • The medium is only exposed to PTFE
Specifications

Specifications

FDA Conform
For 6mm tubing O.D.
1 Each
Red
150°C
PTFE
-50°C
GL 25
10 bar
Screw Joint
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.