missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Glass-Fiber Reinforced ETFE Screw Joints
Use these screw joints for connecting equipment and fittings with GL threads to hard-walled tubing or tubes made of glass, plastic or metal. Bohlender™ BOLA™ Glass-Fiber Reinforced ETFE Screw Joints are ideal for fixing probes, thermometers, dip tubes or cables in reaction vessels. Ideal for use in aggressive ambiance.
£20.94 - £107.06
Specifications
Product Type | Screw Joint |
---|---|
Certifications/Compliance | FDA Conform |
Min. Operating Temperature (Metric) | -50°C |
Packaging Quantity | 1 Each |
Color | Red |
Product Code | Brand | For Use With | Thread Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Thread Size | Price | Quantity & Availability | ||||
10792173
|
Bohlender™
D593-06 |
For 0.8mm tubing O.D. | GL 14 |
£23.16
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
||||
10028360
|
Bohlender™
D590-18 |
For 10mm tubing O.D. | GL 18 |
£68.69
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
||||
10745992
|
Bohlender™
D590-32 |
For 10mm tubing O.D. | GL 25 |
£107.06
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
10222351
|
Bohlender™
D590-12 |
For 4mm tubing O.D. | GL 18 |
£20.94
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
10489381
|
Bohlender™
D590-30 |
For 6mm tubing O.D. | GL 25 |
£27.56
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
10120461
|
Bohlender™
D590-06 |
For 6mm tubing O.D. | GL 14 |
£50.19
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
Description
- Red glass-fiber reinforced ETFE screw cap
- Inner parts: ETFE V-ring, FKM O-ring, PTFE tapered ring and sealing ring
- For tubing diameters under 3mm (not exposed to the medium)
- Very good chemical resistance
- The medium is only exposed to PTFE
Specifications
Screw Joint | |
-50°C | |
Red | |
150°C |
FDA Conform | |
1 Each | |
10 bar |