missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Glass-Filled Nylon Miniature Circuit Breaker Lockouts
A safe and effective method for locking out European Circuit Breakers.
Brand: Brady™ 090854
Code : 50
Additional Details : Weight : 0.12700kg
Description
- Requires no tools to install
- Lockout easily installs with the aid of a push button
- Tie-bar style lockout has a thumb wheel for quick application
Specifications
Miniature Circuit Breaker Lockouts | |
Glass-filled Nylon | |
7 mm | |
Glass-filled Nylon | |
31.24 mm |
Red | |
Miniature Circuit Breaker Lockouts - Tie-Bar | |
24.13 x 31.24 x 54.9 mm | |
6 Pk. |