missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Glass-Filled Nylon Miniature Circuit Breaker Lockouts
A safe and effective method for locking out European Circuit Breakers.
£17.00 - £93.85
Specifications
Product Type | Miniature Circuit Breaker Lockouts |
---|---|
Material | Glass-filled Nylon |
Diameter (Metric) Shackle | 7 mm |
Material (Shackle) | Glass-filled Nylon |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15623517
|
Brady™
090854 |
Red |
£93.85
Pack of 6 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
11771945
|
Brady™
090850 |
Red/Black |
£17.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
11731356
|
Brady™
090854 |
Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Requires no tools to install
- Lockout easily installs with the aid of a push button
- Tie-bar style lockout has a thumb wheel for quick application
Specifications
Miniature Circuit Breaker Lockouts | |
Glass-filled Nylon | |
7 mm | |
Glass-filled Nylon |