missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Schellbach Blue Graduated Micro Burettes
With Schellbach stripes for enhanced legibility.
Brand: Hirschmann™ 3300260
Code : A0
Additional Details : Weight : 0.25000kg
Description
- Class AS
- Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
- Blue graduation marks
- Certified conformity, with dated batch identification
- Straight stopcock with PTFE key
- Stopcock in filling tube with PTFE key
- Main point ring graduation
- Calibrated for EX
- Acc. to DIN EN ISO 385
Specifications
10 mL | |
0.02 mL | |
PTFE | |
Straight | |
±0.02 mL | |
DIN EN ISO 385 |
Glass | |
Schellbach Stripes | |
Blue | |
PTFE | |
Class AS |