missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Schellbach Blue Graduated Micro Burettes
With Schellbach stripes for enhanced legibility.
£367.00 - £373.00
Specifications
Material | Glass |
---|---|
Includes | Schellbach Stripes |
Plug Material | PTFE |
Scale | Blue |
Stopcock | Straight |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11722392
|
Hirschmann™
3300240 |
2 mL |
£367.00
Pack of 2 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11732392
|
Hirschmann™
3300252 |
5 mL |
£373.00
Pack of 2 |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
11742392
|
Hirschmann™
3300260 |
10 mL |
£373.00
Pack of 2 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
Description
- Class AS
- Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
- Blue graduation marks
- Certified conformity, with dated batch identification
- Straight stopcock with PTFE key
- Stopcock in filling tube with PTFE key
- Main point ring graduation
- Calibrated for EX
- Acc. to DIN EN ISO 385
Specifications
Glass | |
PTFE | |
Straight | |
Class AS |
Schellbach Stripes | |
Blue | |
PTFE | |
DIN EN ISO 385 |