missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Glass MicroPipet
£23.85 - £29.48
Specifications
Accuracy | ±1% |
---|---|
Material | Glass |
Quantity | 100/Pk. |
Type | Micropipet |
Disposable | Single-use |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
11878601
|
Cole-Parmer™
07950-10 |
1 μL | N/A | |||||||
11780559
|
Cole-Parmer™
07950-55 |
200 μL |
£29.48
Pack of 100 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
11800120
|
Cole-Parmer™
07950-40 |
50 μL | N/A | |||||||
11720069
|
Cole-Parmer™
07950-35 |
25 μL |
£26.59
Pack of 100 |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
Specifications
±1% | |
100/Pk. | |
Single-use |
Glass | |
Micropipet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Glass MicroPipet