missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Microscope Cover Slips, Glass

Chemically and hydrolytically resistant borosilicate glass cover slips. Karl Hecht™ Microscope Cover Slips are superior, versatile, and square/rectangular in shape.

Brand:  Karl Hecht™ 41014524

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10491322

  • £19.13 / Pack of 100
Estimated Shipment: 26-07-2024
to see stock.
Add to basket

Description

Description

  • Highest hydrolytic resistance.
    • Hydrolytic class: 1.
  • Chemically resistant.
    • Alkali emission: approximately 15 to 24μg Na2O/g glass.
  • Suitable for fluorescent microscopy.
  • For mercury illumination, please filter out mercury lines with wavelengths shorter than 313nm for best evaluation.
  • Precisely cut, faultless.
Specifications

Specifications

Rectangle and Square
0.17 ±0.01 mm
Microscope slides
Borosilicate Glass
26 x 21 mm
100/Pk., 1000/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers