missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Insert forType N10 Wide Opening Screw Neck Vials
Store material in glass vials with screw knecks and closures. Insert for Type N10 Wide Opening Screw Neck Vials come in a variety of sizes.
Brand: Macherey-Nagel™ 702716
Additional Details : Weight : 0.01000kg
Description
- Screw neck vials N 10 Wide opening
- Often used on Waters™, Shimadzu™, PerkinElmer™ and Jasco™ instruments
- Different inserts available
Specifications
Clear | |
Glass | |
For vials with wide opening | |
31 mm | |
Wide Opening Vials |
12 mm tip | |
0.25 mL | |
Conical | |
100 Pk. |