missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Insert forType N10 Wide Opening Screw Neck Vials
Store material in glass vials with screw knecks and closures. Insert for Type N10 Wide Opening Screw Neck Vials come in a variety of sizes.
£23.85 - £29.50
Specifications
Color | Clear |
---|---|
Material | Glass |
Style | For vials with wide opening |
Base Style | Conical |
Height (Metric) | 31 mm |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10728032
|
Macherey-Nagel™
702716 |
0.25 mL | 12 mm tip |
£29.50
Pack of 100 |
Estimated Shipment: 25-07-2024
Log in to see stock. |
||||
10072711
|
Macherey-Nagel™
702813 |
0.2 mL | 15 mm tip |
£23.85
Pack of 100 |
Estimated Shipment: 25-07-2024
Log in to see stock. |
||||
Description
- Screw neck vials N 10 Wide opening
- Often used on Waters™, Shimadzu™, PerkinElmer™ and Jasco™ instruments
- Different inserts available
Specifications
Clear | |
For vials with wide opening | |
31 mm | |
Wide Opening Vials |
Glass | |
Conical | |
100 Pk. |