missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bulb Pipettes, One Mark, Class B, BS 1583
Pipette with precision, Fisherbrand one mark Class B pipettes are made of soda lime glass. Colour coded with blue markings.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.21060kg
Description
- Color coded to BS 3996
- Class B
- Soda Lime Glass
- Graduated
- One Mark
- Type 1
Specifications
To Deliver | |
B | |
Yes | |
±0.06 mL | |
10 mL |
ISO 648, DIN 12690, Class B | |
Soda Lime Glass | |
5 Pack | |
Red | |
Bulb Pipet |