missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bulb Pipettes, One Mark, Class B, BS 1583
Pipette with precision, Fisherbrand one mark Class B pipettes are made of soda lime glass. Colour coded with blue markings.
£20.05 - £37.70
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | ISO 648, DIN 12690, Class B |
Class | B |
Material | Soda Lime Glass |
Graduated | Yes |
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
11942168
|
Fisherbrand™
|
Blue | 1 mL |
£20.05
Pack of 5 |
In Stock
Log in to see stock. |
||||
11972168
|
Fisherbrand™
|
Blue | 25 mL |
£32.20
Pack of 5 |
In Stock
Log in to see stock. |
||||
11982168
|
Fisherbrand™
|
Red | 50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11962168
|
Fisherbrand™
|
Red | 10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11952168
|
Fisherbrand™
|
White | 5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Color coded to BS 3996
- Class B
- Soda Lime Glass
- Graduated
- One Mark
- Type 1
Specifications
To Deliver | |
B | |
Yes |
ISO 648, DIN 12690, Class B | |
Soda Lime Glass | |
Bulb Pipet |