missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH Volac™ Glass Pasteur Pipets

Use these pipets for a variety of applications. Poulten Graf™ Volac™ Glass Pasteur Pipets feature a slightly heavier wall thickness to provide greater strength and reduce the risk of breakage in use or when fitting PVC teats.

Brand:  Poulten & Graf GmbH D897

 View more versions of this product

Product Code. 10006021

  • £203.00 / Pack of 1000
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available with or without plug
  • Glass pipets come in 150, 230 and 270mm lengths
  • Packing materials are carefully chosen to ensure ease of use for the technician with maximum protection from breakage during transit and minimum lint or dust contamination
  • All standard pipettes can be supplied with 'sealed points' and break mark
Specifications

Specifications

BS5732,ISO7712
30 to 35 mL
1000 Pack
Pasteur Pipet
Glass
Unplugged
150 mm
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.