missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Volac™ Glass Pasteur Pipets
Use these pipets for a variety of applications. Poulten Graf™ Volac™ Glass Pasteur Pipets feature a slightly heavier wall thickness to provide greater strength and reduce the risk of breakage in use or when fitting PVC teats.
Brand: Poulten & Graf GmbH D812
Description
- Available with or without plug
- Glass pipets come in 150, 230 and 270mm lengths
- Packing materials are carefully chosen to ensure ease of use for the technician with maximum protection from breakage during transit and minimum lint or dust contamination
- All standard pipettes can be supplied with 'sealed points' and break mark
Specifications
BS5732,ISO7712 | |
Non-sterile | |
Unplugged | |
230 mm | |
Single-use |
Glass | |
30 to 35 mL | |
1000 Pack | |
Pasteur Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction