missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH Volac™ Glass Pasteur Pipets

Use these pipets for a variety of applications. Poulten Graf™ Volac™ Glass Pasteur Pipets feature a slightly heavier wall thickness to provide greater strength and reduce the risk of breakage in use or when fitting PVC teats.

Brand:  Poulten & Graf GmbH D810/VA

 View more versions of this product

Product Code. 15962290

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Available with or without plug
  • Glass pipets come in 150, 230 and 270mm lengths
  • Packing materials are carefully chosen to ensure ease of use for the technician with maximum protection from breakage during transit and minimum lint or dust contamination
  • All standard pipettes can be supplied with 'sealed points' and break mark
Specifications

Specifications

BS5732,ISO7712
Sterile
Plugged
150 mm
Single-use
Soda Lime Glass
30 to 35 mL
250 Pack
Pasteur Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers