missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Glass Plate Nano-Adamant
Shop All Macherey-Nagel Products
Click to view available options
Dimensions (L x W):
10 x 10 cm
10 x 20 cm
Unit Size:
Pack of 25
Pack of 50
Specifications
Specifications
| Particle Size | 2 to 10 μm |
| Pore Size | 60 Å |
| Quantity | 50 Pk. |
| Type | Glass Plate |
| Pore Volume | 0.75 mL/g |
| Specific Surface | ∼500 m2/g |
| Thickness (Metric) | 0.20 mm |
| Dimensions (L x W) | 10 x 20 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction