missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Glass Plates for Standard Flatbed Units
Supplied in packs of 3
£223.00 - £600.00
Specifications
For Use With (Equipment) | Standard Flatbed Unit |
---|---|
Type | U-Frame Glass Plate |
Material | Glass |
Product Code | Brand | Length (Metric) | Thickness (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Thickness (Metric) | Width (Metric) | Price | Quantity & Availability | |||
11862180
|
Cytiva
80110688 |
200 mm | 1 mm | 260 mm |
£600.00
Pack of 2 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||
11872180
|
Cytiva
80110689 |
125 mm | 0.5 mm | 260 mm |
£600.00
Pack of 2 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
11852180
|
Cytiva
80110687 |
200 mm | 0.5 mm | 260 mm |
£600.00
Pack of 2 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||
11882180
|
Cytiva
80110691 |
125 mm | 1 mm | 260 mm |
£600.00
Pack of 2 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
11892180
|
Cytiva
2117-917 |
125 mm | 2 mm | 260 mm | |||||
10085304
|
Cytiva
80110694 |
125 mm | 0.5 mm | 240 mm |
£579.00
Pack of 3 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||
10487304
|
Cytiva
80110699 |
125 mm | 3.0 mm | 260 mm |
£223.00
Pack of 2 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
10596535
|
Cytiva
80110695 |
125 mm | 0.5 mm | 260 mm |
£356.00
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||
Description
- 125 x 240 x 0.5 mm
- Polystyrene spacer
Specifications
Standard Flatbed Unit | |
U-Frame Glass Plate | |
Glass |