missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Glass Printed Scale Class A Volumetric Flask

Pursuant to the rules of the pre-packing regulation

Brand:  Hirschmann™ 2950180

Code : A0

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 11827112

  • £147.00 / Pack of 2
Estimated Shipment: 04-09-2024
to see stock.
Add to basket

Description

Description

  • Blue graduation
  • Certified conformity, with dated batch identification
  • Non-ground
  • Rimmed
  • Printed scale on neck for simple and rapid identification of deviation of actual value from nominal value Calibrated for IN
Specifications

Specifications

100 mL
170 mL
A
Borosilicate Glass, Duran Glass
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers