missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Glass Serological Pipet
£179.00 - £262.00
Specifications
Material | Glass |
---|---|
Graduated | Yes |
Quantity | 500/Pk. |
Type | Serological Pipette |
Disposable | Single-use |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12354438
|
Poulten Graf™
D805 |
1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12374438
|
Poulten Graf™
D806 |
2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Glass | |
500/Pk. | |
Single-use |
Yes | |
Serological Pipette |