missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Solvent Filters
Suitable for removal of particles in solvents or for purification of solutions in analytical works.
£266.22 - £357.00
Specifications
Material | Glass |
---|---|
For Use With (Application) | Filtration of aqueous and organic solvents, purification and outgas of solutions and HPLC solvents |
Type | Solvent Filter |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
11780005
|
Fisherbrand™
|
300mL funnel, filter support in Pyrex glass fritted (pore size 10μm), 1000mL flask, Aluminum clamp |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11790005
|
Fisherbrand™
|
300mL funnel, filter support in Pyrex glass fritted (pore size 10μm), 1000mL flask, Aluminum clamp and stopper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Made of high-quality extra hard glass
- Suitable membrane suitable membranes size 47 or 50mm
Specifications
Glass | |
Filtration of aqueous and organic solvents, purification and outgas of solutions and HPLC solvents | |
Solvent Filter |