missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Glass Syringe

Economical and reusable glass syringes. Available in sizes ranging from 1 mL to 200 mL.

Brand:  KD Scientific 780878

 View more versions of this product

Product Code. 15174184

  • £214.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Glass syringes to meet most applications
  • Over 10 syringes are offered from 1.0 mL to 200 mL
  • Made from heat resistant borosilicate glass
  • The material and construction is resistant to breakage from shock and sudden temperature changes
  • Annealed and tested until free of internal strain to withstand repeated washing
Specifications

Specifications

Borosilicate Glass
Yes
Reusable
KD Scientific Syringe Pumps
Yes
No Needle Included
Syringe
100 mL
Luer Lock
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
KD Scientific Glass Syringe > 100 mL, Luer Lock

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.