missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Glass Trapezoidal Volumetric Flask Class A with Glass Stopper
For volumetric accuracy and precision in liquid handling.
Brand: Hirschmann™ 2960252
This item is not returnable.
View return policy
Description
- Class A
- Manufactured from DURAN™ borosilicate glass
- Blue graduation marks
- Certified conformity, with dated batch identification
- Trapezoidal shape
- Standard ground and glass stopper
- Calibrated for IN
- Acc. to DIN EN ISO 1042
Specifications
DIN EN ISO 1042 | |
5 mL | |
70 ± 5 mm | |
2/Pack | |
± 0.025 mL | |
Autoclavable | |
Non-sterile | |
Conical |
Polyethylene | |
Borosilicate Glass (3.3) | |
± 0.025 mL | |
NS 7/16 | |
Blue enamel color | |
Reusable | |
A | |
NS 7/16 |