missing translation for 'onlineSavingsMsg'
Learn More

Merck Classic Glass Vacuum Filter Holder Kits, 47 mm

The Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs.

Brand:  Merck XX1014700

368.48 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : NEW

Additional Details : Weight : 1.06650kg

 View more versions of this product

Product Code. 15711719

  • £534.00 / Each
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

Millipore Classic Glass Filter Holders - KitThis item is a Kit composed of the following items:(Catalog Number - Description)Millipore Glass funnelXX1014703 - Millipore Spring Clamp, 47 mm, AluminumXX1014702 - Millipore Glass Base and Stopper, 47 mm, Glass frit membrane supportALIGNED05 - Millipore Alignment Guide, 47 mm, 5/PKFeatures & Benefits:
  • Designed for easy loading and removal of membranes
  • Three membrane support materials options to suit a variety of applications
  • UV sterilize or autoclave with filter in place for bacteriological analysis
  • Applications:General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytology
    Specifications

    Specifications

    Autoclavable
    Silicon stopper flask attachment
    Glass Frit Membrane Support
    Non-sterile
    No Flask
    No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks
    948 Mbar (711 mm Hg)
    Laboratory Filter Holders or Cyclones
    22.9 cm
    Transparent/clear
    Borosilicate Glass
    40 to 60 μm filter support
    9.6 cm2
    Coarse-frit glass filter support
    6 mm O.D. tubulated cap sidearm to vacuμm
    1 Ea.
    300 mL funnel
    7.6 cm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers