missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Classic Glass Vacuum Filter Holder Kits, 47 mm
The Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs.
£534.00 - £723.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass |
Sterility | Non-sterile |
Outlet Fitting | No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks |
Type | Laboratory Filter Holders or Cyclones |
Product Code | Brand | Material (Membrane) | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Membrane) | Volume (Metric) | Price | Quantity & Availability | ||||
15711719
|
Merck
XX1014700 |
Glass Frit Membrane Support | 300 mL funnel |
£534.00
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
15815664
|
Merck
XX5014700 |
Glass Frit Membrane Support | 500 mL |
£611.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
15801192
|
Merck
XX1014720 |
PTFE-coated Membrane Support | 300 mL |
£641.00
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
15721719
|
Merck
XX1014730 |
Stainless Steel Screen Membrane Support | 300 mL funnel |
£723.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
Description
The kits are composed of the following items:
XX1014730:
- XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass seal
- XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
- XX1014732 - Millipore Glass Base and Stopper, 47 mm, For use with stainless steel screen support, Screen provided
- ALIGNED05 - Millipore Alignment Guide, 47 mm, 5 Pk.
XX1014700:
- XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass seal
- XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
- XX1014702 - Millipore Glass Base and Stopper, 47 mm, Glass frit membrane support
- ALIGNED05 - Millipore Alignment Guide, 47 mm, 5 Pk.
XX1014720:
- XX1014724 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, PTFE-faced
- XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
- XX1014722 - Millipore Glass Base and Stopper, 47 mm, PTFE-faced membrane support
- ALIGNED05 - Millipore Alignment Guide, 47 mm, 5 Pk.
XX5014700:
- XX5014704 - Millipore Glass funnel, 500 mL, 47 mm, Borosilicate, Ground glass seal
- XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
- XX1014702 - Millipore Glass Base and Stopper, 47 mm, Glass frit membrane support
- ALIGNED05 - Millipore Alignment Guide, 47 mm, 5 Pk.
Features & Benefits:
- Designed for easy loading and removal of membranes
- Three membrane support materials options to suit a variety of applications
- UV sterilize or autoclave with filter in place for bacteriological analysis
Applications:
General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytology
Specifications
Autoclavable | |
Non-sterile | |
Laboratory Filter Holders or Cyclones |
Borosilicate Glass | |
No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks | |
22.9 cm |