missing translation for 'onlineSavingsMsg'
Learn More

Merck Classic Glass Vacuum Filter Holder Kits, 47 mm

The Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs.

Brand:  Merck XX5014700

449.49 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15815664

  • £611.00 / Each
Estimated Shipment: 18-07-2024
to see stock.
Add to basket

Description

Description

Millipore Classic Glass Filter Holders - KitThis item is a Kit composed of the following items:(Catalog Number - Description)Millipore Glass funnelXX1014703 - Millipore Spring Clamp, 47 mm, AluminumXX1014702 - Millipore Glass Base and Stopper, 47 mm, Glass frit membrane supportALIGNED05 - Millipore Alignment Guide, 47 mm, 5/PKFeatures & Benefits:
  • Designed for easy loading and removal of membranes
  • Three membrane support materials options to suit a variety of applications
  • UV sterilize or autoclave with filter in place for bacteriological analysis
  • Applications:General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytology
    Specifications

    Specifications

    Autoclavable
    Glass seal
    Glass Frit Membrane Support
    9.6 cm2
    No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks
    500 mL
    8.0 cm
    Transparent/Clear
    Borosilicate Glass
    Non-sterile
    500 mL Funnel, Spring Clamp, Glass Base and Stopper and Alignment Guide
    Laboratory Filter Holders or Cyclones
    22.9 cm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers