missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Glassine Weighing Papers
Ensure complete sample transfer with glassine weighing paper. Cole Parmer™ Glassine Weighing Paper are moisture-resistant and nonabsorbent with a smooth glassine surface.
£23.05 - £31.85
Specifications
Product Type | Weighing Paper |
---|---|
Shape | Square |
Material | Paper |
For Use With (Application) | Keep balance pans clean |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11855212
|
Cole-Parmer™
01338-02 |
102 x 102mm |
£25.05
Pack of 500 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
11865212
|
Cole-Parmer™
01338-04 |
152 x 152mm |
£31.85
Pack of 500 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
11845212
|
Cole-Parmer™
01338-00 |
7.6 x 7.6 cm |
£23.05
Pack of 500 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
Description
Ensure complete sample transfer with glassine weighing paper. Cole Parmer™ Glassine Weighing Paper are moisture-resistant and nonabsorbent with a smooth glassine surface.
- Keep balance pans clean
- Disposable
- Available in three sizes
Specifications
Weighing Paper | |
Square | |
Paper | |
Keep balance pans clean |