missing translation for 'onlineSavingsMsg'
Learn More

Cytiva (formerly Pall Lab) GN-6 Metricel™ Membrane Disc Filters

Certified 0.45 μm membrane for microbiological analysis meets or surpasses regulatory specifications.

Brand:  Cytiva (formerly Pall Lab) 63020

Additional Details : Weight : 0.19950kg

 View more versions of this product

Product Code. 17144531

  • £148.00 / Pack of 100
Estimated Shipment: 30-08-2024
to see stock.
Add to basket

Description

Description

  • Mixed cellulose esters is the most accepted filter media for microbiological analysis, and provides maximum recovery of organisms
  • Unique dot grid pattern gridline provides guidance for quantification of bacterial colonies without growth inhibition or enhancement
  • Suitable for microbiological analysis using the Membrane Filter (MF) Technique. Each box contains a signed certification for your permanent records
  • Variety of packaging options meets any need. Available in individually packaged S-Packs, autoclave packs, or non-sterile packs
  • Use with nutrient media for high growth levels and easy identification of contaminants
  • Designed for laboratory applications only
  • Not approved for use in medical, clinical, surgical or other patient applications
Specifications

Specifications

Hydrophilic MCE
Non-sterile
152 μm
47 mm
0.45 μm
100/Pk.
Gridded
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers