missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) GN-6 Metricel™ Membrane Disc Filters
Certified 0.45 μm membrane for microbiological analysis meets or surpasses regulatory specifications.
£90.65 - £157.00
Specifications
Material | Hydrophilic MCE |
---|---|
Pore Size | 0.45 μm |
Sterility | Non-sterile |
No. per Pack | 100/Pk. |
Thickness (Metric) | 152 μm |
Product Code | Brand | Diameter (Metric) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Type | Price | Quantity & Availability | ||||
17154531
|
Cytiva (formerly Pall Lab)
63068 |
25 mm | Plain |
£90.65
Pack of 100 |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17164531
|
Cytiva (formerly Pall Lab)
63069 |
47 mm | Plain |
£141.00
Pack of 100 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17144531
|
Cytiva (formerly Pall Lab)
63020 |
47 mm | Gridded |
£148.00
Pack of 100 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17184531
|
Cytiva (formerly Pall Lab)
64382 |
37 mm | Plain |
£157.00
Pack of 100 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
17174531
|
Cytiva (formerly Pall Lab)
64191 |
25 mm | Gridded |
£105.00
Pack of 100 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
Description
- Mixed cellulose esters is the most accepted filter media for microbiological analysis, and provides maximum recovery of organisms
- Unique dot grid pattern gridline provides guidance for quantification of bacterial colonies without growth inhibition or enhancement
- Suitable for microbiological analysis using the Membrane Filter (MF) Technique. Each box contains a signed certification for your permanent records
- Variety of packaging options meets any need. Available in individually packaged S-Packs, autoclave packs, or non-sterile packs
- Use with nutrient media for high growth levels and easy identification of contaminants
- Designed for laboratory applications only
- Not approved for use in medical, clinical, surgical or other patient applications
Specifications
Hydrophilic MCE | |
Non-sterile | |
152 μm |
0.45 μm | |
100/Pk. |