missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Fiber Optic Flexible Light Guide

Fiber Optic Flexible Light Guide in a black Megolon jacketing.

Brand:  SCHOTT AG Lighting and Imaging™ 171202

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 15763032

  • £204.00 / 1 unit
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

SCHOTT Flexible Light Guides are highly bendable. In contrast to goosenecks, they allow a higher flexibility and need to be held.

  • Light guide with eco-friendly Puravis fiber optics.
  • Available in different lengths.
  • Available with one or two branches.
  • High white light transmission thanks to the use of SCHOTT PURAVIS™ fibers.
  • High flexibility for different lighting, as well as remote illumination.
Specifications

Specifications

Double Fiber Optic Lightguide
0.4 in.
Stereo Microscopy Illumination
3.3 ft.
Puravis Glass Optical Fibers
Double Branch Fiber Optic Lightguide
11 mm
Cold Light Source KL300LED
1000 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers