missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ 3.5mL Conical-Base Test Tubes

Brand:  Gosselin TC12-05

 View more versions of this product

Product Code. 11719432

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

TRUSTED_SUSTAINABILITY
Specifications

Specifications

CE, IVD, EC N°1935/2004, ISO 11137
Red
3.5 mL
For automats
625
Conical
12 mm
5400 x g
LDPE
Natural
Polystyrene
2500
Sterile
Winged Plug Cap
Conical Base Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers