missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ 3.5mL Conical-Base Test Tubes
Specifications
Certifications/Compliance | CE, IVD, EC N°1935/2004, ISO 11137 |
---|---|
Closure Material | LDPE |
Closure Color | Red |
Color | Natural |
Capacity (Metric) | 3.5 mL |
Description
Specifications
CE, IVD, EC N°1935/2004, ISO 11137 | |
Red | |
3.5 mL | |
2500 | |
Sterile | |
Winged Plug Cap | |
Conical Base Tube |
LDPE | |
Natural | |
For automats | |
625 | |
Conical | |
12 mm |