missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round-Base 3.5mL Test Tubes
Providing high resistance to centrifugation up to 3000g with a suitable adaptor in a balanced rotor. Gosselin™ Round-Base 3.5mL Test Tubes are available in either polystyrene or polypropylene.
Brand: Gosselin™ TL75-01
115.24 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- For laboratory use
- All tubes are CE + IVD marked
- Available with or without closure
- Compatible with automation systems
- Available in sterile or non-sterile (sterility provided by electron beam treatment at 10kGy)
Specifications
CE, IVD, EC N°1935/2004 | |
3.5 mL | |
Clinical, Dairy, Environment, Industries, Microbiology | |
3000 Carton | |
Non-sterile | |
Not Included |
Natural | |
Polystyrene | |
500BG | |
No | |
11.8 mm | |
Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction