missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round-Base 3.5mL Test Tubes
Providing high resistance to centrifugation up to 3000g with a suitable adaptor in a balanced rotor. Gosselin™ Round-Base 3.5mL Test Tubes are available in either polystyrene or polypropylene.
£87.35 - £366.00
Specifications
Color | Natural |
---|---|
Capacity (Metric) | 3.5 mL |
Rimmed | No |
Diameter (Metric) | 11.8 mm |
Product Type | Test Tube |
Product Code | Brand | Material | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Sterility | Price | Quantity & Availability | ||||
12357537
|
Gosselin™
TL75-02 |
Polypropylene | Non-sterile |
£87.35
Pack of 2500 |
In Stock
Log in to see stock. |
||||
11723304
|
Gosselin™
TL75-08 |
Polypropylene | Sterile |
£366.00
Pack of 2500 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
11769402
|
Gosselin™
TL75-01 |
Polystyrene | Non-sterile |
£157.90
Pack of 3000 |
In Stock
Log in to see stock. |
||||
11784026
|
Gosselin™
TL75-04 |
Polystyrene | Sterile |
£325.61
Pack of 2500 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
Description
- For laboratory use
- All tubes are CE + IVD marked
- Available with or without closure
- Compatible with automation systems
- Available in sterile or non-sterile (sterility provided by electron beam treatment at 10kGy)
Specifications
Natural | |
No | |
Test Tube |
3.5 mL | |
11.8 mm |