missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round-Base 3.5mL Test Tubes
Providing high resistance to centrifugation up to 3000g with a suitable adaptor in a balanced rotor. Gosselin™ Round-Base 3.5mL Test Tubes are available in either polystyrene or polypropylene.
Brand: Gosselin™ TL75-04
Code : 46
Additional Details : Weight : 7.80000kg
Description
- For laboratory use
- All tubes are CE + IVD marked
- Available with or without closure
- Compatible with automation systems
- Available in sterile or non-sterile (sterility provided by electron beam treatment at 10kGy)
Specifications
CE, IVD, EC N°1935/2004 | |
LDPE | |
3.5 mL | |
Clinical, Dairy, Environment, Industries, Microbiology | |
625BG | |
No | |
11.8 mm | |
Test Tube |
Red | |
Natural | |
Polystyrene | |
Wing cap | |
2500 Carton | |
Sterile | |
Wing Cap |