missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round-Base Test Tubes
Providing high resistance to centrifugation up to 3000g with a suitable adaptor in a balanced rotor. Gosselin™ Round-Base Test Tubes are available in either polystyrene or polypropylene.
£143.00 - £518.10
Specifications
Color | Natural |
---|---|
Capacity (Metric) | 3 mL |
Material | Polystyrene |
Product Type | Round Bottom Tube |
Product Code | Brand | Material | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Sterility | Price | Quantity & Availability | ||||
11799402
|
Gosselin™
TH55-01 |
Polystyrene | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11783779
|
Gosselin™
TH55-03 |
Polystyrene | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- For laboratory use
- All tubes are CE + IVD marked
- Available with or without closure
- Compatible with automation systems
- Available in sterile or non-sterile (sterility provided by electron beam treatment at 10kGy)
Specifications
Natural | |
3 mL | |
Polystyrene | |
Round Bottom Tube |