missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Flat Base Polypropylene Test Tubes
Excellent for use in clinical, dairy, environmental, industrial and microbiology settings. Gosselin™ Flat Base Polypropylene Test Tubes are manufactured from clear, natural polypropylene.
Brand: Gosselin™ TP5-15
356.89 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
- Centrifuge tubes
- Nonsterile
- Food contact: raw material is compliant with regulation EC N°1935/2004
Specifications
CE, IVD, EC N°1935/2004 | |
LDPE | |
With white screw cap | |
54 mm | |
Clinical, Dairy, Environment, Industries, Microbiology | |
400BG | |
Non-sterile | |
Screw Cap |
White | |
Natural | |
7 mL | |
Polypropylene | |
Screw cap | |
1600 Carton | |
16.6 mm | |
Centrifuge Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction