missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Flat Base Polypropylene Test Tubes
Excellent for use in clinical, dairy, environmental, industrial and microbiology settings. Gosselin™ Flat Base Polypropylene Test Tubes are manufactured from clear, natural polypropylene.
Brand: Gosselin™ TP5-16
This item is not returnable.
View return policy
Description
- Centrifuge tubes
- Sterility assurance level based on ISO 11137 : Nil
- Food contact: raw material is compliant with regulation EC N°1935/2004
Specifications
CE, IVD, EC N°1935/2004, ISO 11137 | |
LDPE | |
With red screw cap | |
54 mm | |
Clinical, Dairy, Environment, Industries, Microbiology | |
400BG | |
Sterile | |
Screw Cap |
Red | |
Natural | |
7 mL | |
Polypropylene | |
Screw cap | |
1600 Carton | |
16.6 mm | |
Centrifuge Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction