missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round HDPE 150 mL Bottles
Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Round HDPE 150mL Bottles come with either a single or double screw cap, or screw cap with wad.
£202.58 - £482.00
Specifications
Capacity (Metric) | 150 mL |
---|---|
Color | Natural |
Material | HDPE |
Width (Metric) | 51mm |
Closure Color | Red |
Product Code | Brand | Closure Type | Closure Material | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Closure Material | Sterility | Price | Quantity & Availability | |||
12367387
|
Gosselin™
LR150A-02 |
Single Screw Cap | LDPE | Sterile |
£482.00
Pack of 250 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
11763303
|
Gosselin™
LR150A-03 |
Single Screw Cap | LDPE | Non-sterile |
£394.22
Pack of 250 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||
11723034
|
Gosselin™
LR150A-01 |
Double Screw Cap | Polyethylene | Non-sterile |
£271.00
Pack of 250 |
In Stock
Log in to see stock. |
|||
11733034
|
Gosselin™
LR150A-04 |
Double Screw Cap | HDPE | Sterile |
£244.79
Pack of 250 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
11743034
|
Gosselin™
LR150A-07 |
Screw Cap with Wad | Tresylene | Non-sterile |
£202.58
Pack of 250 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||
Description
- Large neck, wide mouth
- Break resistant
- Sterile or aseptic by irradiation
- Detachable sterilization certificate on each carton
Specifications
150 mL | |
HDPE | |
Red | |
Round |
Natural | |
51mm | |
Yes | |
108 mm |