missing translation for 'onlineSavingsMsg'
Learn More
Gosselin™ Square HDPE Graduated 250 mL Bottles Product Code.: 11703064
In Stock
to see stock.
Add to basket

Gosselin™ Square HDPE Graduated 250 mL Bottles

Product Code. 11703064
Screw Cap with Wad, HDPE, CE, IVD, EC N°1935/2004, Red
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Tamper-evident Screw Cap
Closure Material:
HDPE
LDPE
Certifications/Compliance:
CE, IVD, EC N°1935/2004
EC N°1935/2004
EC N°1935/2004, ISO 11137
Closure Color:
Blue
Red
White

Product Code. 11703064

Brand: Gosselin™ LC25010

In Stock
to see stock.
Edge
Add to basket
Add to basket

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated 250mL Bottles come with either a single closure, double closure, or leak-proof screw cap.

  • Break resistant
  • Molded graduations
  • Large mouth, wide neck
  • Translucent HDPE plastic
  • Aseptic or sterile by irradiation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Translucent
Description Square
Diameter (Metric) Inner Neck 37 mm
Material HDPE
Length (Metric) 57mm
Sterility Non-sterile
Width (Metric) 57mm
Closure Color Red
Certifications/Compliance CE, IVD, EC N°1935/2004
Closure Included Yes
Disposable Single-use
Graduated Yes
Mouth Wide
Height (Metric) 109 mm
Closure Material HDPE
Closure Type Screw Cap with Wad
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ Square HDPE Graduated 250 mL Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.