missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Polypropylene Container with Screw Cap
Click to view available options
Capacity (Metric):
40 mL
125 mL
180 mL
Sterility:
Non-sterile
Sterile
Closure Color:
Blue
Red
White
Description
Designed for sample collection, storage and transportation to laboratories.
- Polyethylene cap
- Leakproof screw cap
- Sterile or nonsterile versions available

Specifications
Specifications
Capacity (Metric) | 180 mL |
Capacity (English) | 6 oz. |
Color | Clear |
Description | Wide Mouth, Disposable |
For Use With (Application) | Sample collection |
Material | Polypropylene |
No. per Pack | 264/Pk. |
Sterility | Sterile |
Closure Color | Red |
Closure Included | Yes |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 15
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
3Hours
11Minutes
7Seconds
7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Straight Polypropylene Container with Screw Cap >
Spot an opportunity for improvement?Share a Content Correction