missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Sterile Polypropylene Straight Containers with Polyethylene Caps
Click to view available options
Capacity (Metric):
60 mL
125 mL
180 mL
Description
- Injection molded polypropylene
- Leakproof polyethylene screw cap
- Assured Sterile 10-3

Specifications
Specifications
Capacity (Metric) | 60 mL |
Capacity (English) | 2.02 oz. |
Color | Clear |
Material | Polypropylene |
Sterility | Sterile |
Closure Color | Red |
Height (Metric) | 70 mm |
Closure Material | Polyethylene |
Diameter (Metric) | 33 mm |
Closure Type | Leakproof Screw Cap |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Documents
Scientific Resources
Brochures
Cosmetic and chemical industries
File size: 3.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Sterile Polypropylene Straight Containers with Polyethylene Caps >
Spot an opportunity for improvement?Share a Content Correction