missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Natural HDPE Square Bottles
Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated Bottles come with either a single closure, double closure, or leak-proof cap.
£196.35 - £443.76
Specifications
Capacity (Metric) | 500 mL |
---|---|
Description | Square |
Diameter (Metric) Inner Neck | 58 mm |
Material | HDPE |
Length (Metric) | 76mm |
Product Code | Brand | Closure Type | Closure Color | Certifications/Compliance | Closure Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Closure Color | Certifications/Compliance | Closure Material | Price | Quantity & Availability | ||
12842919
|
Gosselin™
LC500-16 |
Screw Cap | Red | EC N°1935/2004 | HDPE | ||||
11773064
|
Gosselin™
LC500-01 |
Screw cap with seal | Red | CE, IVD, EC N°1935/2004 | HDPE |
£443.76
Pack of 175 |
In Stock
Log in to see stock. |
||
11783064
|
Gosselin™
LC500-02 |
Screw cap with seal | Red | CE, IVD, EC N°1935/2004, ISO 11137 | HDPE |
£436.00
Pack of 175 |
In Stock
Log in to see stock. |
||
11793064
|
Gosselin™
LC500-03 |
Screw cap | Red | EC N°1935/2004, ISO 11137 | LDPE |
£241.07
Pack of 175 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||
11703074
|
Gosselin™
LC500-04 |
Screw cap | Red | EC N°1935/2004 | LDPE |
£436.54
Pack of 175 |
In Stock
Log in to see stock. |
||
11729592
|
Gosselin™
LC500-05 |
Screw cap with seal | Blue | EC N°1935/2004 | HDPE |
£212.71
Pack of 175 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
11723084
|
Gosselin™
LC500-12 |
Screw cap | Blue | EC N°1935/2004 | LDPE |
£218.62
Pack of 175 |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||
11733084
|
Gosselin™
LC500-14 |
Screw cap with seal | Blue | EC N°1935/2004, ISO 11137 | HDPE | ||||
11831723
|
Gosselin™
LC500-24 |
Screw Cap | Blue | EC N°1935/2004 | HDPE | ||||
11783293
|
Gosselin™
LC500-08 |
Screw cap with seal | White | EC N°1935/2004 | HDPE |
£218.62
Pack of 175 |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||
11759535
|
Gosselin™
LC500-10 |
Screw cap with wad | White | EC N°1935/2004 | HDPE |
£259.98
Pack of 175 |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||
11713074
|
Gosselin™
LC500-07 |
Screw cap with shaped seal | Red | EC N°1935/2004 | HDPE |
£218.62
Pack of 175 |
In Stock
Log in to see stock. |
||
11723074
|
Gosselin™
LC500-11 |
Screw cap with shaped seal | Red | EC N°1935/2004, ISO 11137 | HDPE |
£257.03
Pack of 175 |
In Stock
Log in to see stock. |
||
Description
- Break resistant
- Molded graduations
- Large mouth, wide neck
- Translucent HDPE plastic
- Available in sterile or non-sterile
Specifications
500 mL | |
58 mm | |
76mm | |
Yes | |
Yes |
Square | |
HDPE | |
76mm | |
Single-use | |
122 mm |