missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Bottles
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Height (Metric):
146 mm
148 mm
160 mm
182 mm
Includes:
10 mg/L Sodium Thiosulfate
120 mg/L Sodium Thiosulfate
20 mg/L Sodium Thiosulfate
60 mg/L Sodium Thiosulfate
Packaging:
Bulk
Individually Wrapped
Description
- Break resistant
- Bottles are screw cap assembled (tamper evidence not engaged)
- Sterilized by irradiation with peel-away sterilization certificate on the outer carton

Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Natural |
Diameter (Metric) Inner Neck | 22 mm |
Includes | 20 mg/L Sodium Thiosulfate |
Material | HDPE |
Length (Metric) | 70mm |
Packaging | Bulk |
Sterility | Sterile |
Width (Metric) | 70mm |
Closure Color | Red |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Documents
Scientific Resources
Brochures
Water analysis
File size: 7.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Square HDPE Bottles >
Spot an opportunity for improvement?Share a Content Correction