missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Serological Graduated Pipettes
Provides accurate transfer of small amounts of liquid in the laboratory. Gosselin™ Serological Graduated Pipettes are manufactured from clear polystyrene, allowing for ease of readability.
£203.50 - £460.90
Specifications
Material | Polystyrene |
---|---|
For Use With (Application) | For dairy, environment, industries, microbiology |
Graduated | Yes |
Type | Graduated Pipet |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15384734
|
Gosselin™
GPL10E1N |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15354734
|
Gosselin™
GON1E25 |
1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15344734
|
Gosselin™
GPL10E25 |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15345044
|
Gosselin™
GPN25E1 |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15364734
|
Gosselin™
GPN2E1 |
2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15374734
|
Gosselin™
GPL5E25 |
5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15394734
|
Gosselin™
GPL5E1N |
5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Single piece construction
- Color-coded hydrophobic plug
- Nonpyrogenic, noncytotoxic and nonhaemolytic
Specifications
Polystyrene | |
For dairy, environment, industries, microbiology | |
Yes | |
Graduated Pipet |