missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polypropylene Pots
Provides safe and secure general storage in the laboratory. Gosselin™ Polypropylene Pots are manufactured from white-colored polypropylene plastic.
Brand: Gosselin™ PR1000-02
This item is not returnable.
View return policy
Description
- Nonsterile
- Highly shock resistant
- With polypropylene screw cap
Specifications
Container | |
Polypropylene | |
Non-sterile | |
CE, IVD, EC N°1935/2004 | |
Screw Cap | |
98 mm | |
White Polypropylene double closure screw cap |
Yes | |
Straight, Cylindrical | |
1070 mL | |
White | |
White | |
120 mm | |
70/Cs. |